Select Country and Language Canada / French
Changer de pays
0274-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0274-004 | 215 PTZ IP Security Camera

  • Réf. fabricant 0274-004 | 215 PTZ
  • PART #350651
Compression Type: MJPEG
Environment: INDOOR
Form Factor: BOX
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Compact Pan/tilt/zoom (12x) camera including auto-iris, automatic Day/Night, and auto-focus zoom lens. Up to 4CIF resolution at 25/30 fps frame rate. Simultaneous MPEG-4 and Motion JPEG. I/O connections for alarm/event handling. Two-way, full duplex au dio. Includes power supply, mounting kit for hard and drop ceiling and transparent cover smoked and clear.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Pan, tilt and zoom control over IP network; 20 preset positions auto-flip, E-flip +/-170 (360 via auto-flip) pan range, 180/s pan speed 180 tilt range, 140/s tilt speed 12x optical, 4x digital zoom Control queue, image freeze, sequence mode support windows compatible joysticks designed for operator control
Spécifications
  • PTZ IP Security Network Camera With NTSC/PAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires