Select Country and Language Canada / French
Changer de pays
0278-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0278-004 | 1.3 Megapixel 1/3" progressive scan CMOS sensor. Vari-focal DC-iris lens. Fixed dome with discreet and tamper-resistant indoor casing. Simultaneous Motion JPEG and MPEG-4 in full megapixel 1280x1024 resolution. 12 frames per second in full resolution, 30

  • Réf. fabricant 0278-004 | 216MFD
  • PART #350697
Compression Type: MJPEG
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

1.3 Megapixel 1/3" progressive scan CMOS sensor. Vari-focal DC-iris lens. Fixed dome with discreet and tamper-resistant indoor casing. Simultaneous Motion JPEG and MPEG-4 in full megapixel 1280x1024 resolution. 12 frames per second in full resolution, 30 frames per second in partial scan 800x600. Video Motion Detection and I/O for alarm/event handling. Two-way audio AAC/G.711. Power over Ethernet. Includes power supply.

Must be a reseller to purchase this product


This part is discontinued by slier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires