Select Country and Language Canada / French
Changer de pays
0279-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0279-021 | AXIS 216MFD-V 10 Pack

  • Réf. fabricant 0279-021 | 216MFD-V
  • PART #368769
Compression Type: MJPEG
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

AXIS 216MFD-V in 10-pack. No power supplies.


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Fixed domes specifically adapted for discreet video surveillance in exposed indoor environments
  • Simultaneous MPEG-4 and motion JPEG video streams in full megapixel resolution allow for optimization of image quality and bandwidth efficiency
  • Power over Ethernet (IEEE 802.3af) supplies power to the cameras via the network, which eliminates the need for power cables and reduces installation costs
  • Two-way audio support allows remote users to listen in on an area and communicate with visitors or intruders
  • Megapixel resolution
  • Vandal-resistant and compact design
  • Superior image quality with progressive scan
  • Multi-window motion detection with alarm image buffering
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 20 MB pre- and post alarm video buffer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires