Select Country and Language Canada / French
Changer de pays
0280-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0280-004 | 212 PTZ-V Vandal-resistant PTZ Camera without Moving Parts. 3x Zoom - 140 Degree Pan and 105 Degree Tilt. Up to VGA at 30 fps, Includes Wall Mount Kit and Power Supply

  • Réf. fabricant 0280-004 | 212 PTZ-V
  • PART #364743
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

AXIS 212 PTZ-V Network Camera, an instant one-click pan/tilt/zoom camera without moving parts, featuring a 3 Megapixel sensor, providing VGA resolution, and equipped with vandal-resistant casing.

Must be a reseller to purchase this product

This parhas been discontinued by the supplier.

Caractéristiques
  • Instant one-click Pan, Tilt and Zoom
  • PTZ with no moving parts - no wear and tear
  • Vandal-resistant casing made in metal
  • Simultaneous Motion JPEG and MPEG-4 for optimized quality and bandwidth
  • Power over Ethernet for reduced cabling and consolidated power
  • Two-way audio, including built-in microphone and detection alarm
Spécifications
  • Vandal-Resistant Digital Pan/Tilt/Zoom Network Camera Without Moving Parts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires