Select Country and Language Canada / French
Changer de pays
0281-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0281-004 | 209FD Network Camera PoE Progressive Scan CMOS Sensor Tamper Resist

  • Réf. fabricant 0281-004 | 209FD
  • PART #357939
Compression Type: MJPEG
Environment: INDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS 209FD Network Camera, with its compact non-invasive design, features Power over Ethernet, and high-quality progressive scan images for high-performance monitoring.

Must be a reseller to purchase this product

This part is discontinued by suppli with no suggested replacement.

Caractéristiques
  • Flat, non-invasive design
  • Progressive scan for sharp images of moving objects
  • Power over Ethernet for easy and reliable installation
  • Quick, easy and flexible mounting
Spécifications
  • Flat Tamper-Resistant Casing VGA Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires