Select Country and Language Canada / French
Changer de pays
0283-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0283-004 | 209MFD Megapixel Ntwk Cam, PoE Progressive Scan CMOS Sensor Tamper Resist

  • Réf. fabricant 0283-004 | 209MFD
  • PART #357941
Compression Type: MJPEG
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Megapixel version of AXIS 209FD. Fixed lens. 1.3 megapixel 1/3" progressive-scan CMOS sensor. Flat, discreet and tamper-resistant casing. Up to 1280x1024 megapixel resolution at 12 frames per second, 30 frames per second in partial scan 800x600. Simult aneous Motion JPEG and MPEG-4. Video Motion Detection and alarm/event handling. Digital PTZ. Power over Ethernet incl one-port Midspan.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacemen

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires