Select Country and Language Canada / French
Changer de pays
0284-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0284-001 | M3011 NETWORK CAMERA ULTRA-DISCREET FIXED DOME NO MIDSPAN

  • Réf. fabricant 0284-001 | M3011 NOMIDSPAN
  • PART #460252
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

Ultra-discreet fixed dome camera for recessed mounting in drop ceilings. Fixed lens. 1/4" progressive scan CMOS sensor. Multiple, individually configurable H.264 and Motion JPEG streams; max VGA 640 x 480 resolution at 30 fps. MPEG-4 Part 2 also suppor ted. Video motion detection. Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires