Select Country and Language Canada / French
Changer de pays
0285-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0285-001 | M3014 No Midspan Ultra-Discreet Fixed Dome Camera for Recessed Mounting in Drop Ceilings. Fixed Lens, Progressive Scan CMOS Sensor. Max. HDTV 720p or 1MP at 30 fps

  • Réf. fabricant 0285-001 | M3014 NOMIDSPAN
  • PART #460003
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Ultra-discreet fixed dome camera for recessed mounting in drop ceilings. Fixed lens, progressive scan CMOS sensor. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at 30 fps. Video motion detection. Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires