Select Country and Language Canada / French
Changer de pays
0286-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0286-004 | 209MFD-R Rugged Fixed Dome Rugged, PoE, Prog Scan CMOS Tamper Resistant

  • Réf. fabricant 0286-004 | 209MFD-R
  • PART #370436
Compression Type: MJPEG
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

AXIS 209MFD Network Camera, with its megapixel resolution for high-performance monitoring features a compact non-invasive design and Power over Ethernet.

Must be a reseller to purchase this product


This part is discontinued by supplier with no susted replacement.

Caractéristiques
  • Megapixel resolution for easy identification and high-performance monitoring
  • Flat, non-invasive design
  • Progressive scan for sharp images of moving objects
  • Power over Ethernet for easy and reliable installation
  • Quick, easy, and flexible mounting
Spécifications
  • Compact Rugged MegaPixel Fixed Dome Tamper-Resistant Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires