Select Country and Language Canada / French
Changer de pays
0288-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0288-041 | Q7401 Bare Board One Channel Video Encoder. Max. D1 at 30/25 fps. SD/SDHC Memory Card Slot

  • Réf. fabricant 0288-041 | Q7401 BAREBOARD
  • PART #430983
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
Type: ENCODER
Description

Bare board 1 channel video encoder. Multiple, individually configurable H.264 and Motion JPEG streams; max. D1 resolution at 30/25 fps. Video motion detection. Active tampering alarm. Two-way audio and audio detection. Power over Ethernet (IEEE 802.3af ) with power out for the analog camera. SD/SDHC memory card slot for local storage.. No power supply.

Must be a reseller to purchase this product

Caractéristiques
  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth using H.264 compression
  • Multiple, individually configurable streams
  • Recordings can be stored on SD/SDHC cards
  • Intelligent video capabilities
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires