Select Country and Language Canada / French
Changer de pays
029003121 | ABB

ABB | 029003121 | D2,5/5.3L Terminal

  • Réf. fabricant 029003121
  • PART #489908
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • Insulating material is a polyamide and contains no asbestos, cadmium, phosphor or halogen elements
  • Manufactured to the highest standards (thermal resistance from 40 to +110C) and with its self-extinguishing capacities it complies with European directives (incandescent wire resistance in compliance with IEC standard 06095.2.11)
  • Available in a wide variety of colors
  • Feed through and ground terminal blocks
  • Sub-function: 3 clamps
Applications

The hardened steel spring provides high clamping pressure that automatically adjusts to the wire gauge. The system's flexible design makes it particularly vibration and shock proof and dichromate zinc surface treatment gives it excellent corrosion-resistance qualities.

Spécifications
  • Wire Size: UL Standard: 26 - 12 AWG (Solid And Stranded)
  • Spacing: 0.198 in.
  • Amperage Rating: 15 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Grey
  • Mounting: DIN 3 Rail
  • Connection: Spring Clamp
  • Size: 2.72 in. Width X 1.79 in. Height
  • Flammability: V0 (UL94)
  • Pollution Degree: 2
  • Gauge Type: A2
  • Insulation: Polyamide
  • Wire Strip Length: 0.37 in.
  • Screw Driver Size: 3.5 mm
Infos techniques et normes

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires