Select Country and Language Canada / French
Changer de pays
029105122 | ABB

ABB | 029105122 | FED5.3L End Section

  • Réf. fabricant 029105122
  • PART #489909
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • Insulating material is a polyamide and contains no asbestos, cadmium, phosphor or halogen elements.
  • Manufactured to the highest standards (thermal resistance from 40 to +110C) and with its self-extinguishing capacities it complies with European directives (incandescent wire resistance in compliance with IEC standard 06095.2.11).
  • Available in a wide variety of colors.
Applications

For Feed Through, Protection Terminal Blocks. The hardened steel spring provides high clamping pressure that automatically adjusts to the wire gauge. The system's flexible design makes it particularly vibration and shock proof and dichromate zinc surface treatment gives it excellent corrosion-resistance qualities.

Spécifications
  • Color: Grey
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires