Select Country and Language Canada / French
Changer de pays
0292-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0292-001 | P3301-V Fixed Dome with Discreet and Vandal-resistant Casing. Vari-focal 2.8-10MM Lens. 1/4 in. Progressive Scan CMOS Sensor. Max. VGA 640x480 at 30 fps. WDR. No Power Supply

  • Réf. fabricant 0292-001 | P3301-V NO PWRS
  • PART #460005
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

Fixed dome with discreet and vandal-resistant casing. Vari-focal 2.8-10 mm lens. 1/4" progressive scan CMOS sensor. Multiple, individually configurable H.264 and Motion JPEG streams; max. VGA 640 x 480 resolution at 30 fps. WDR. Video motion detection and active tampering alarm. Two-way audio with built-in microphone, and audio detection. I/O for alarm/event handling. Power over Ethernet. Power supply not included.

Must be a reseller to purchase this product

This part has been discontinued by thsupplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires