Select Country and Language Canada / French
Changer de pays
0292-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0292-021 | P3301-V Fixed Dome Network Camera in 10-pack. Cannot be Sold Separately as Single Packs. No Power Supplies. Wall Screws and Plugs Removed

  • Réf. fabricant 0292-021 | P3301-V 10PK
  • PART #381067
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

AXIS P3301-V in 10-pack. Cannot be sold separately as single packs. No power supplies. AXIS P3301-V Fixed Dome Network Camera 10 - pack offers compact indoor video surveillance with superior image quality, multi-streaming H.264, Motion JPEG, two-way au dio and Power over Ethernet.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Superior image quality
  • Multiple H.264 streams
  • Unobtrusive and compact design
  • Intelligent video capabilities
  • Power over Ethernet
  • Advanced security and network management
Spécifications
  • Vandal-Resistant Network Camera Without Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires