Select Country and Language Canada / French
Changer de pays
0293-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0293-051 | AXIS P1311 Barebone in 10-pack. Cannot be sold separately as single packs. No power supplies. No lens.

  • Réf. fabricant 0293-051 | P1311 BAREB10PK
  • PART #390830
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

AXIS P1311 Network Camera Barebone in 10-pack. Cannot be sold separately as single packs. No power supplies. No lens. AXIS P1311 Network Camera Barebone 10-Pack delivers high-performance video surveillance with superior image quality. Multiple H.264 an d Motion JPEG streams can be provided in full frame rate or individually optimized for bandwidth and storage efficiency. MPEG-4 Part 2 also supported. Includes two-way audio, Power over Ethernet and slot for SD/SDHC card.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Multiple H.264 and Motion JPEG video streams
  • Power over Ethernet
  • Local storage
  • Two-way audio
Spécifications
  • Network Camera Barebone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires