Select Country and Language Canada / French
Changer de pays
0295-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0295-001 | 209MFD-R M12 RUGGED CAMERA 1.3 MEGAPIXEL, MOBILE APPS NO MIDSPAN, M12 CONN

  • Réf. fabricant 0295-001 | 209MFD-R M12
  • PART #373617
Compression Type: MJPEG
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

AXIS 209MFD-R M12 Network Camera, with its megapixel resolution for high-performance monitoring features a compact non-invasive design and Power over Ethernet.Rugged M12 network connector. NO Midspan.

Must be a reseller to purchase this product


T part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Megapixel resolution for easy identification and high-performance monitoring
  • Flat, non-invasive design
  • Progressive scan for sharp images of moving objects
  • Power over Ethernet for easy and reliable installation
  • Quick, easy, and flexible mounting
Spécifications
  • Compact Rugged MegaPixel Network Camera Without Midspan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires