Select Country and Language Canada / French
Changer de pays
0298-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0298-021 | M7001 Video Encoder in 10-pack/Bulk. Cannot be Sold Separately as Single Packs. No Midspans

  • Réf. fabricant 0298-021 | M7001 10PK
  • PART #390845
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

AXIS M7001 in 10-pack/bulk. Cannot be sold separately as single packs. NO midspans The one-channel AXIS M7001 Video Encoder enables H.264 and Motion JPEG streaming at full frame rate, with video motion detection and Power over Ethernet support.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Compact and cost-effective
  • Full frame rate in all resolutions
  • Simultaneous H.264 and Motion JPEG
  • PTZ support
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires