Select Country and Language Canada / French
Changer de pays
0299-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0299-051 | P3343-VE 12mm Fixed Dome Network Camera 4 pack/bulk Smoked

  • Réf. fabricant 0299-051 | P3343-VE
  • PART #402946
Compression Type: H.264
Dome Color: SMOKED
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

AXIS P3343-VE 12mm in 4-pack. Cannot be sold separately as single packs. Smoked transparent cover only. AXIS P3343-VE 12 mm Network Camera 4 pack/bulk Smoked is a vandal-resistant, outdoor-ready fixed dome offering superb video quality in SVGA resoluti on, multiple H.264 and Motion JPEG streams, Day/Night functionality, remote focus and zoom.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Superb video including HDTV quality
  • Easy installation with remote focus and zoom
  • P-Iris control
  • Digital PTZ
  • Multiple H.264 and Motion JPEG video streams
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires