Select Country and Language Canada / French
Changer de pays
0301-024 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0301-024 | AXIS M1011-W in 10-pack/bulk. Cannot be sold separately as single packs. Power supplies included. No clamps.

  • Réf. fabricant 0301-024 | M1011-W 10PK
  • PART #390826
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

AXIS M1011-W Network Camera, with its functional and smart design, offers best-in-class image quality and professional monitoring capabilities with multiple H.264, Motion JPEG and MPEG-4 Part 2 streams that can be individually optimized for different b andwidth constraints and storage efficiency. Based on progressive scan technology, the camera provides VGA images of moving objects in 30 frames per second without motion blur. Video intelligence includes video motion detection and active tampering ala rm. AXIS M1011-W offers wireless and wired network interface and includes stand and clamp allowing for easy and flexible installation. Perfectly suited for securing small businesses, boutiques, restaurants, hotels or residences.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Functional and smart design
  • Multiple H.264 streams
  • Easy and flexible installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires