Select Country and Language Canada / French
Changer de pays
0302-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0302-004 | M1011 NETWORK CAMERA SMALL-SIZED, INDOOR, H.264 FIXED LENS

  • Réf. fabricant 0302-004 | M1011
  • PART #384635
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • With their functional and smart design offer a high quality yet affordable video surveillance solution
  • Using progressive scan technology, the cameras provide VGA images of moving objects without motion blur
  • Multiple H.264 and motion JPEG streams can be provided simultaneously, individually optimized for different quality needs and bandwidth constraints
  • Supports MPEG-4 part 2 for backward compatibility
  • Wired interface
  • Functional and smart design
  • Easy installation
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and quality of service
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis Communications
  • 16 MB pre and post alarm video buffer
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires