Select Country and Language Canada / French
Changer de pays
0304-034 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0304-034 | Q1755 60 Hz Network Camera with PoE midspan

  • Réf. fabricant 0304-034 | Q1755 60HZ MDSP
  • PART #393023
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS Q1755 Network Camera with PoE midspan offers outstanding HDTV performance in compliance with the SMPTE standard. Supports H.264 compression, 10x optical/12x digital zoom, autofocus and Day/Night mode. Includes one-port Midspan.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • HDTV image quality
  • Zoom and autofocus
  • Local storage
  • Power over Ethernet
  • Intelligent video capabilities
Spécifications
  • HDTV Network Camera With Zoom And Autofocus
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires