Select Country and Language Canada / French
Changer de pays
0308-061 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0308-061 | P3343-V 6mm Fixed Dome Network Camera 10 pack/bulk smoked

  • Réf. fabricant 0308-061 | P3343-V 10PK SM
  • PART #402942
Compression Type: H.264
Dome Color: SMOKED
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

AXIS P3343-V 6mm in 10-pack. Cannot be sold separately as single packs. Smoked transparent cover only. AXIS P3343-V 6mm Fixed Dome Network Camera 10 pack/bulk smoked offers superb video quality in SVGA resolution, multiple H.264 and Motion JPEG streams , Day/Night functionality, vandal-resistant casing, remote focus and zoom.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Superb video including HDTV quality
  • Easy installation with remote focus and zoom
  • P-Iris control
  • Digital PTZ
  • Multiple H.264 and Motion JPEG video streams
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires