Select Country and Language Canada / French
Changer de pays
031-70466 | AMPHENOL

AMPHENOL | 031-70466 | BNC Plug for Times 210HDTV Cable

  • Réf. fabricant 031-70466
  • PART #444284
Crimp Tool Anixter No.: 140497
Crimp Tool Vendor No.: CTL-1
Die Anixter No.: -----
Die Vendor No.: -----
Figure: A
Notes: 50 ohms
Term Tool Anixter No.: 140497
Term Tool Vendor No.: CTL-1
Term Type: H-C-C
Type: BNC 75 OHM
Vendor: Amphenol
_Type: Hex crimp
Description

The HD-BNC delivers true 75 ohm performance in a footprint 51 percent smaller than traditional BNC connectors, allowing four times the density, and 40 percent smaller than the DIN 1.0/2.3. Engineered to enhance electrical and mechanical performance, the HD-BNC connector features the trusted, push and turn interface of a traditional BNC, providing tactile feedback and a positive lock for quick and guaranteed mating. Using the same cable prep and termination specifications of legacy broadcast connectors makes adopting the HD-BNC seamless. Meets and exceeds SMPTE and 424M standards. The HD-BNC uses a mating/removal tool that can engage from the rear or cable side to the coupling mechanism to assist in turning the mating sleeve in high-density installations. Available for most common broadcast cables.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires