Select Country and Language Canada / French
Changer de pays
0312-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0312-004 | P5532-E PTZ Dome Network Camera, Outdoor-ready, Day/Night, with IP66/NEMA 4X ratings, 29x zoom, full frame rate D1, H.264 and Motion JPEG

  • Réf. fabricant 0312-004 | P5532-E
  • PART #430201
Compression Type: H.264
Dome Color: SMOKED AND CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: D1
Signal Process: IP
Description

The outdoor-ready, Day/Night AXIS P5532-E PTZ Dome, with IP66/NEMA 4X ratings, provides 29x zoom, 360 pan, full frame rate D1 resolution, H.264 and Motion JPEG.

Must be a reseller to purchase this product

This part is discontinued by supplier with suggested replacement.

Caractéristiques
  • 29x optical zoom
  • Outdoor-ready: IP66- and NEMA 4X-rated
  • D1 resolution, H.264, Day/Night functionality
  • Advanced Gatekeeper functionality
  • High Power over Ethernet (IEEE 802.3at)
Spécifications
  • Outdoor PTZ Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires