Select Country and Language Canada / French
Changer de pays
0314-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0314-004 | P5534 PTZ Dome Network Camera, Indoor, with 18x Zoom. HDTV 720p @ 30 fps (1280x720) in H.264/Motion JPEG, Day/Night, IP51

  • Réf. fabricant 0314-004 | P5534
  • PART #412330
Compression Type: H.264
Dome Color: SMOKED AND CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS P5534 PTZ Dome Network Camera is an HDTV pan/tilt/zoom camera with 18x zoom and IP51-rated protection against dust and dripping water for indoor applications.

Must be a reseller to purchase this product.

This part is discontinued by supplier. e AXE # 617825 as suggested replacement.

Caractéristiques
  • HDTV 720p and H.264
  • IP51-rated protection against dust and dripping water
  • High Power over Ethernet (IEEE 802.3at)
  • 18x optical zoom
  • Advanced Gatekeeper functionality
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires