Select Country and Language Canada / French
Changer de pays

AXIS COMMUNICATIONS | 0314-041 | P5534 60 Hz Outdoor T95A00 Kit

  • Réf. fabricant 0314-041 | P5534 T95A00
  • PART #415042
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP

Bundle with unit of AXIS 5534 60 Hz and 1 unit of AXIS T95A00 housing. Camera is delivered pre-mounted in the outdoor IP66 rated housing. Includes clear and smoked bubble. 100-240 V AC input. HDTV 720p compliant PTZ camera with 18x optical zoom. HDTV 7 20p @ 25/30 fps (1280x720) in H.264 and Motion JPEG, Day & Night. Mounting bracket not included. AXIS P5534 PTZ Dome Network Camera is an HDTV pan/tilt/zoom camera with 18x zoom and IP51-rated protection against dust and dripping water for indoor appli cation

Must be a reseller to purchase this product

This part has been discontinued by supplier.

  • Camera Highlights
  • HDTV 720p
  • IP51
  • High PoE (Power over Ethernet)
  • 18x zoom with autofocus
  • Advanced Gatekeeper functionality
  • Multiple H.264 and Motion JPEG streams
  • Local storage
  • Progressive Scan
  • Advanced security and network management
  • Two-way audio
  • Indoor PTZ Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires