Select Country and Language Canada / French
Changer de pays

AXIS COMMUNICATIONS | 0319-051 | P7701 Bare Board in 20-pack. Cannot be Sold Separately as Single Packs. No Power Supplies.

  • Réf. fabricant 0319-051 | P7701 BAREB 20
  • PART #428835-20PK
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO

AXIS P7701 is a one-channel decoder for simple monitoring solutions, with full frame rate in H.264, MPEG-and Motion JPEG. It supports video source sequencing and is PoE enabled. Bare board 1 channel video decoder. AXIS P7701 bare board in 20-pack. No power supplies.

Must be a reseller to purchase this product

  • Decodes H.264, MPEG-4 and Motion JPEG
  • Digital or analog video output
  • Sequence mode and auto-connect on alarm
  • High-quality audio
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires