Select Country and Language Canada / French
Changer de pays
0320-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0320-051 | P1343 Network Camera Barebone 10-pack

  • Réf. fabricant 0320-051 | P1343 BAREB10PK
  • PART #413508
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 800 X 600
Signal Process: IP
Description

AXIS P1343 in 10-pack. Cannot be sold separately as single packs. No power supplies. AXIS P1343 Network Camera Barebone 10-Pack provides superb video quality in SVGA resolution, wide dynamic range and multiple H.264 and Motion JPEG streams, in full fra me rate or individually configured. The camera features Day/Night functionality, remote back focus and digital PTZ. Includes two-way audio, Power over Ethernet and an SD/SDHC card slot for optional storage.

Must be a reseller to purchase this productÔ
This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires