Select Country and Language Canada / French
Changer de pays
0321-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0321-021 | P8221 in 10-pack/Bulk. Cannot be Sold Separately as Single Pack. No Midspans. Power Supplies Not Included.

  • Réf. fabricant 0321-021 | P8221 10PK
  • PART #406670-10PK
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: MODULE
Type: IO BOARD
Description

AXIS P8221 has eight configurable I/O ports, two-way audio, speaker output, a built-in pre-amplifier and phantom power for balanced microphones, and serial server support. AXIS P8221 in 10-pack/bulk. Cannot be sold separately as single pack. NO midspans. Power supplies not included.

Must be a reseller to purchase this product

Caractéristiques
  • Eight configurable digital I/O ports
  • Superb audio quality
  • Speaker output
  • Balanced microphone support
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires