Select Country and Language Canada / French
Changer de pays
0324-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0324-051 | AXIS P1344 Barebone in 10-pack. Cannot be sold separately as single packs. No power supplies. No lens.

  • Réf. fabricant 0324-051 | P1344 BAREB10PK
  • PART #413510
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS P1344 Barebone in 10-pack. Cannot be sold separately as single packs. No power supplies. No lens. AXIS P1344 Network Camera Barebone 10-Pack provides superb video quality in HDTV 720p/1MP resolution, wide dynamic range and multiple H.264 and Motio n JPEG streams, in full frame rate or individually configured. The camera features Day/Night functionality, remote back focus and digital PTZ. Includes two-way audio, Power over Ethernet and an SD/SDHC card slot for optional storage.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires