Select Country and Language Canada / French
Changer de pays
0328-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0328-051 | AXIS P1346 Barebone in 10-pack. Cannot be sold separately as single packs. No power supplies. No lens.

  • Réf. fabricant 0328-051 | P1346 BAREB10PK
  • PART #416479
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P1346 Barebone in 10-pack. Cannot be sold separately as single packs. No power supplies. No lens. AXIS P1346 Network Camera Barebone 10-Pack provides superb video quality in HDTV 1080p or 3-megapixel resolution. The camera enables multiple, indivi dually configurable streams in H.264/Motion JPEG and features Day/Night functionality, P-Iris for optimal image clarity, remote back focus, digital PTZ including multi-view streaming, audio, Power over Ethernet and an SD/SDHC card slot.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
Spécifications
  • Indoor Network Camera Without Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires