Select Country and Language Canada / French
Changer de pays
0329-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0329-031 | M1103 Network Camera Barebone in 10-pack. Cannot be Sold Separately as Single Packs. No Midspans. No Lens.

  • Réf. fabricant 0329-031 | M1103 BAREB10PK
  • PART #422071
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M1103 Network Camera with CS-mount, fixed focal lens provides excellent image quality in SVGA resolution. The compactly designed camera offers multiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage effi ciency. It features Power over Ethernet, digital PTZ, a pixel counter to verify that the required pixel resolution is met, and video motion detection and tampering alarm. It is ideal for securing retail stores, banks and other office buildings.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Multiple H.264 streams
  • Fixed camera supporting CS-mount lenses, with very compact design
  • Power over Ethernet
  • Pixel counter
Spécifications
  • SVGA Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires