Select Country and Language Canada / French
Changer de pays
0333-608 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0333-608 | Single unit e-license for AXIS Perimeter Defender

  • Réf. fabricant 0333-608
  • PART #690991
Type: CHANNEL LICENSE
Description

A scalable and flexible video analytics application for perimeter surveillance and protection.

One license is required per camera.

Must be a reseller to purchase this product.

Caractéristiques
  • High detection accuracy
  • Multiple detection scenarios
  • i-LIDS certified
  • Easy and intuitive installation