Select Country and Language Canada / French
Changer de pays
0336-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0336-041 | M3203 Bundle with 4 Units of M3203 Network Cameras and a 4-Camera Base License of Camera Station Video Management Software

  • Réf. fabricant 0336-041 | M3203 KIT
  • PART #421819
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

Bundle with 4 units of AXIS M3203 and a 4-camera base license of AXIS Camera Station video management software for monitoring, recording, playback and event management. Kits can be scaled and combined to build a truly effective and reliable surveillanc e solution for any system size up to 50 cameras. To meet any specific need additional cameras and AXIS Camera Station upgrade licenses can be ordered separately. AXIS M3203 Fixed Dome Network Cameras Surveillance Kit provide excellent image quality, mu ltiple H.264 and Motion JPEG streams, Power over Ethernet, digital PTZ and pixel counter in a compact fixed dome

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Multiple H.264 streams
  • Indoor fixed domes with very compact design
  • Versatile lens suspension with wide adjustment capabilities
  • Power over Ethernet
  • Pixel counter
Spécifications
  • Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires