Select Country and Language Canada / French
Changer de pays
0338-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0338-021 | M1054 Network Camera in 10-pack/Bulk. Cannot be Sold Separately as Single Packs. Power Supplies, Clamps and Stand Extensions not Included.

  • Réf. fabricant 0338-021 | M1054 10PK
  • PART #430058
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS M1054 Network Camera provides 1 megapixel or HDTV resolution with multiple H.264 and Motion JPEG streams, individually configurable for bandwidth and storage efficiency. It features a PIR sensor for motion detection without lighting, a white illumination LED and twoway audio with built-in microphone and speaker. Video intelligence includes video motion detection, audio detection and active tampering alarm. The camera is equipped with I/O ports for connecting devices such as sensors and relays. Power over Ethernet reduces installation costs. Includes clamp, stand and optional extension for flexible mounting. AXIS M1054 is ideal for securing small businesses, restaurants or hotels.

Must be a reseller to purchase this product

Caractéristiques
  • Functional and smart design
  • Multiple H.264 streams
  • Easy and flexible installation
  • Power over Ethernet
  • Microphone and speakerPIR sensor and illumination LED
Spécifications
  • Network Camera Without Power Supplies, Clamps and Stand Extensions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires