Select Country and Language Canada / French
Changer de pays
0338-044 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0338-044 | M1054 Bundle with Four Units of M1054 Network Cameras and a 4-Camera Base License of AXIS Camera Station Video Management Software for Monitoring, Recording, Playback and Event Management

  • Réf. fabricant 0338-044 | M1054 KIT
  • PART #422062
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Bundle with 4 units of AXIS M1054 and a 4-camera base license of AXIS Camera Station video management software for monitoring, recording, playback and event management. Kits can be scaled and combined to build a truly effective and reliable surveillanc e solution for any system size up to 50 cameras. To meet any specific need additional cameras and AXIS Camera Station upgrade licenses can be ordered separately

Must be a reseller to purchase this product

This part has been discontinued by the supper.

Caractéristiques
  • Functional and smart design
  • Multiple H.264 streams
  • Excellent HDTV video quality
  • Power over Ethernet
  • Microphone and speakerPIR sensor and illumination LED
Spécifications
  • Small Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires