Select Country and Language Canada / French
Changer de pays
0340-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0340-031 | M1113 Network Camera Barebone in 10-pack. Cannot be Sold Separately as Single Packs. No Midspans. No Lens

  • Réf. fabricant 0340-031 | M1113 BAREB10PK
  • PART #422076
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M1113 Network Camera Barebone in 10-pack. Cannot be sold separately as single packs. No midspans. No lens. AXIS M1113 Network Camera barebone 10-pack with CS-mount, vari-focal, DC-iris lens provides excellent image quality in SVGA resolution. The compact camera offers multiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage efficiency, Power over Ethernet, pixel counter and intelligent video functionalities including motion detection and active tamperi ng alarm

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Excellent image quality
  • Multiple H.264 streams
  • Compact design
  • Digital PTZ
  • Power over Ethernet
Spécifications
  • Network Camera Barebone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires