Select Country and Language Canada / French
Changer de pays
0341-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0341-031 | M1114 Network Camera Barebone in 10-pack. Cannot be Sold Separately as Single Packs. No Midspans. No Lens.

  • Réf. fabricant 0341-031 | M1114 BAREB10PK
  • PART #422075
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS M1114 Network Camera with CS-mount, vari-focal, DC-iris lens provides excellent image quality without motion blur using progressive scan at 30 frames per second in 1 megapixel / HDTV resolution. The cost-effective, compactly designed camera offers multiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage efficiency. It features Power over Ethernet support, digital PTZ functionality and a pixel counter to verify that the required pixel resolution is met. Intelligent video functionalities include video motion detection and active tampering alarm. AXIS M1114 is ideal for securing retail stores, malls, schools, banks and other office buildings, indoors as well as in an outdoor housing.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Multiple H.264 streams
  • Fixed camera supporting CS-mount lenses, with very compact design
  • Vari-focal and DC-iris lens
  • Power over Ethernet
  • Pixel counter
Spécifications
  • Network Camera Barebone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires