Select Country and Language Canada / French
Changer de pays

AXIS COMMUNICATIONS | 0342-021 | M3114-R in 10-pack/Bulk. No Midspans

  • Réf. fabricant 0342-021 | M3114-R 20PK
  • PART #414786-20PK
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP

AXIS M3114-R in 10-pack/bulk. NO Midspans. AXIS M3114-R Network Camera 10 - pack features a flat, rugged design for use in vehicles such as buses and trains. It enables 1 megapixel/HDTV 720p video.

Must be a reseller to purchase this product

This pt has been discontinued by the supplier.

  • Flat, rugged design
  • Progressive scan and megapixel/HDTV
  • Multiple H.264 and Motion JPEG streams
  • Quick and reliable installation
  • Active tampering alarm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires