Select Country and Language Canada / French
Changer de pays
0343-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0343-051 | AXIS P1347 Barebone in 10-pack. Cannot be sold separately as single packs. No power supplies.

  • Réf. fabricant 0343-051 | P1347 BAREB10PK
  • PART #443945
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P1347 Network CameraBarebone in 10-pack. Cannot be sold separately as single packs. No power supplies. No lenses. AXIS P1347 Network Camera Barebone 10-Pack enables coverage of a large area or extremely high image detail with 5-megapixel resolutio n or full frame rate HDTV 1080p in H.264 and Motion JPEG. The Day/Night camera offers P-Iris control, remote back focus, digital PTZ, multi-view streaming, audio, Power over Ethernet and an SD/SDHC card slot.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
Spécifications
  • HDTV Indoor Network Camera Without Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires