Select Country and Language Canada / French
Changer de pays
0345-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0345-021 | M3203-V in 10-pack. Clear Transparent Covers. Cannot be Sold Separately as Single Packs. No Midspans.

  • Réf. fabricant 0345-021 | M3203-V 10PK
  • PART #416403-10PK
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M3203-V in 10-pack. Clear transparent covers. Cannot be sold separately as single packs. No midspans. AXIS M3203-V Network Cameras 10 - pack provide excellent image quality, multiple H.264 and Motion JPEG streams, Power over Ethernet, digital PTZ and pixel counter in a compact fixed dome.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Multiple H.264 streams
  • Indoor fixed domes with very compact design
  • Versatile lens suspension with wide adjustment capabilities
  • Power over Ethernet
  • Pixel counter
Spécifications
  • Vandal-Resistant Network Camera Without Midspan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires