Select Country and Language Canada / French
Changer de pays
0348-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0348-001 | Q1755-E Outdoor, IP66-rated, 2MP HDTV Camera with 10x Zoom, Auto Focus and Day/Night Mode

  • Réf. fabricant 0348-001 | Q1755-E
  • PART #419192
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

The outdoor-ready, day and night AXIS Q1755-E Network Camera offers outstanding HDTV 720p/1080i performance and supports H.264 compression, and 10x optical/12x digital zoom with autofocus.

Must be a reseller to purchase this product

This part has bn discontinued by the supplier.

Caractéristiques
  • HDTV image quality
  • 10x optical zoom and autofocus with pan/tilt head support
  • Outdoor-ready, IP66 rating
  • Power over Ethernet
  • Gatekeeper functionality
Spécifications
  • HDTV Network Camera With Zoom And Autofocus
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires