Select Country and Language Canada / French
Changer de pays
0349-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0349-001 | P1343-E Network Camera

  • Réf. fabricant 0349-001 | P1343-E
  • PART #418120
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 800 X 600
Signal Process: IP
Description

The outdoor-ready AXIS P1343-E Network Camera provides superb video quality in SVGA resolution, and multiple, individually configurable H.264 and Motion JPEG streams. The camera features Day/Night functionality, remote back focus and digital PTZ. It is powered over Ethernet and supports two-way audio and an SD/SDHC card slot for optional storage

Must be a reseller to purchase this product.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires