Select Country and Language Canada / French
Changer de pays
0350-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0350-001 | P1344-E OUTDOOR NETWORK CAMERA NETWORK CAMERA, MULTIPLE H.264 0

  • Réf. fabricant 0350-001 | P1344-E
  • PART #419191
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

The outdoor-ready, day and night AXIS P1344-E Network Camera provides 1 megapixel, full frame rate video, including HDTV 720p. It enables multiple, individually configurable H.264 and Motion JPEG streams. Powered over Ethernet, the camera features remo te back focus, digital PTZ, two-way audio and a built-in SD/SDHC memory card slot.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires