Select Country and Language Canada / French
Changer de pays
0352-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0352-001 | P3304 Fixed Dome with Discreet and Tamper-resistant Casing. Vari-focal 2.8-10MM Lens. Max. HDTV 720p or 1MP at 30 fps. WDR. No Power Supply

  • Réf. fabricant 0352-001 | P3304 NO PWR SP
  • PART #460250
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Fixed dome with discreet and tamper-resistant casing. Vari-focal 2.8-10 mm lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. WDR. Video motion detection and active tampering alarm. Two- way audio with built-in microphone, and audio detection. I/O for alarm/event handling. Power over Ethernet. Power supply not included.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires