Select Country and Language Canada / French
Changer de pays
0352-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0352-021 | P3304 in 10-pack. Cannot be Sold Separately as Single Packs. No Power Supplies. Wall Screws and Plugs Removed.

  • Réf. fabricant 0352-021 | P3304 10PK
  • PART #419663-10PK
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1280 X 800
Signal Process: IP
Description

AXIS P3304 in 10-pack. Cannot be sold separately as single packs. No power supplies.AXIS P3304 Fixed Dome Network Camera 10 - pack provides compact video surveillance with HDTV image quality, multi-streaming H.264 and Motion JPEG, two-way audio and Pow er over Ethernet.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Superb HDTV video quality
  • Multiple H.264 streams with outstanding performance
  • Unobtrusive and compact design with versatile lens adjustment capabilities
  • Intelligent video capabilities
  • Power over Ethernet
Spécifications
  • Network Camera Without Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires