Select Country and Language Canada / French
Changer de pays
0353-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0353-004 | P3304-V FIXED DOME CAMERA DOME, H.264, 1MP HDTV OR HDTV 720P, PoE

  • Réf. fabricant 0353-004 | P3304-V
  • PART #419664
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

AXIS P3304-V Fixed Dome Network Cameras provide compact video surveillance with HDTV image quality, multi-streaming H.264 and Motion JPEG, two-way audio and Power over Ethernet.

Must be a reseller to purchase this product

This part is discontinued supplier with no suggested replacement.

Caractéristiques
  • Superb HDTV video quality
  • Multiple H.264 streams with outstanding performance
  • Unobtrusive and compact design with versatile lens adjustment capabilities
  • Intelligent video capabilities
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires