Select Country and Language Canada / French
Changer de pays
0354-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0354-021 | Q7414 Video Encoder in 10-pack. Cannot be Sold Separately as Single Packs

  • Réf. fabricant 0354-021 | Q7414 BLADE10PK
  • PART #453091
Capacity: 4 CHANNEL
Form Factor: BLADE
Type: ENCODER
Description

AXIS Q7414 in Video Enocder Blade 10-pack. Cannot be sold separately as single packs. AXIS Q7414 Video Encoder Blade enables four analog video channels and four audio channels to be converted into digital streams in a rack-based IP-Surveillance system.

Must be a reseller to purchase this product

Caractéristiques
  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth and storage using H.264 compression
  • Multiple H.264 and Motion JPEG video streams
  • Balanced microphone support
  • Four individual channels with full two-way audio support on each channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires