Select Country and Language Canada / French
Changer de pays
0363-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0363-004 | HDTV 720p compliant high speed PTZ Dome camera with 18x optical zoom for indoor use. HDTV 720p @ 30 fps (1280x720) in H.264 and Motion JPEG, Day & Night, IP52. Two way audio, four I/O and external power with multi-connector cable (not included)

  • Réf. fabricant 0363-004 | Q6034
  • PART #419667
Compression Type: H.264
Dome Color: SMOKED AND CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

The IP52-rated AXIS Q6034 PTZ Dome offers HDTV 720p, 18x optical zoom, high-speed pan/tilt, Day/Night functionality, High PoE, and H.264 and Motion JPEG formats.

Must be a reseller to purchase this product

This part has been discontinued by the supier.

Caractéristiques
  • HDTV 720p, Day/Night and H.264
  • 18x zoom and fast pan/tilt
  • IP52-rated protection against dust and dripping water
  • High Power over Ethernet (IEEE 802.3at)
  • Advanced Gatekeeper
Spécifications
  • PTZ Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires