Select Country and Language Canada / French
Changer de pays
0367-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0367-021 | M1104 6.0MM in 10-pack. Cannot be Sold Separately as Single Packs. Midspans Not Included.

  • Réf. fabricant 0367-021 | M1104 6MM 10PK
  • PART #418111-10PK
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS M1104 Network Camera with CS-mount, fixed focal lens provides excellent image quality without motion blur using progressive scan at 30 frames per second in 1 megapixel or HDTV 720p resolution. The cost-effective, compactly designed camera offers m ultiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage efficiency. It features Power over Ethernet support, digital PTZ functionality and a pixel counter to verify that the required pixel resolution is met. I ntelligent video functionalities include video motion detection and active tampering alarm.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Multiple H.264 streams
  • Fixed camera supporting CS-mount lenses, with very compact design
  • Power over Ethernet
  • Pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires